Spirax Sarco

SRV2 1 in. NPT Stainless Steel Direct Operated Pressure Regulator (50 to 125psig)

Part #S1860890  |  Manufacturer Part #1860890

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 150, ANSI Class IV]

ASTM Specifications: [ASTM A-276, ASTM A-351 CF 3M]

Collection: SRV2

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Length: 7-1/2 in

Material: Stainless Steel

Maximum Pressure: 275 psig

Recommended Valve Application: [Gas, Steam]

UL Listed: No

Valve Seat Material: Stainless Steel

Valve Size: 1 in

Valve Type: Pressure Reducing Valve

Width: 4-3/10 in