SRV461S 1-1/4 in. 150# 250 psi Stainless Steel NPT Pressure Reducing Valve

Part #S65710380  |  Item #3276296  |  Manufacturer Part #65710380

$ 15,389.00 EACH

Valve Size:

1-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: SRV461S

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

IAPMO Listed: No

Material: Stainless Steel

Maximum Pressure: 250 psi

Maximum Temperature: 450

NSF Certified: No

Pressure Class: 150#

Valve Size: 1-1/4 in

Valve Type: Pressure Reducing Valve