Spirax Sarco

SRV461S 1/2 in. 150# 75 psig Stainless Steel NPT Pressure Reducing Valve

Part #S65680340  |  Manufacturer Part #65680340

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: SRV461S

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

IAPMO Listed: No

Material: Stainless Steel

Maximum Pressure: 75 psig

Maximum Temperature: 572

NSF Certified: No

Pressure Class: 150#

Valve Size: 1/2 in

Valve Type: Pressure Reducing Valve