Spirax Sarco SRV461S 2 in. 150# 16 psig 316L Stainless Steel NPT Pressure Reducing Valve

S65730010

Manufacturer Part #: 65730010

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
SRV461S
End Connection 2
NPT
End Connections
NPT
IAPMO Listed
No
Maximum Pressure
16 psig
Maximum Temperature
190
NSF Certified
No
Valve Type
Pressure Reducing Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday