Stainless Steel 100 NPT Wye Screen
Stainless Steel 100 NPT Wye Screen
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- CT Carbon Steel Strainers
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel
- Mesh Size:
- 100
- Product Type:
- Screen
- Strainer Type:
- Wye