0 items

Spirax Sarco DCV 4 Stainless Steel Disc Check Valve with Standard Spring and Metal Seat

S1348000

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME Class 150, ASME Class 300
ASTM Specifications
ASTM A-276 316, ASTM A-351
Collection
DCV 4
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Material
Stainless Steel
NSF Certified
No
Pressure Class
725#
Recommended Valve Application
Air, Gas, Oil, Water
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Seat Material
Metal
Valve Size
1/2 in
Valve Type
Spring Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday