Spirax Sarco

Stainless Steel Pipeline Connector for UTD52L, UTD52H, UTD30L, UTD30H and UBP32 Steam Traps

Part #S1285063  |  Manufacturer Part #1285063

Brand Model Compatibility:

UTD52L, UTD52H, UTD30L, UTD30H and UBP32 Steam Traps
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B16.11

ASTM Specifications: [ASTM A-351 CF8, ASTM A-582 416]

Brand Model Compatibility: UTD52L, UTD52H, UTD30L, UTD30H and UBP32 Steam Traps

Material: Stainless Steel

Product Type: Pipeline Connector

UL Listed: No

Valve Port Opening: Full Port