Spirax Sarco
SV5601 Series 2-1/2 in. Bronze MNPT x FNPT 250# Relief Valve
Part #S72130 | Item #3276372 | Manufacturer Part #72130
$
1,103.00
EACH
(Pricing is for 2-1/2 in)
Valve Size
Product Details
Documents
Specifications
Collection: SV5601 Series
End Connection 1: MNPT
End Connection 2: FNPT
End Connections: MNPT x FNPT
Material: Bronze
Pressure Class: 250#
Recommended Valve Application: Gas
Valve Size: 2-1/2 in
Valve Type: Relief Valve