0 items

Spirax Sarco Swivel Connector

S679

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Swivel
End Connection 2
Swivel
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
Maximum Pressure
450 psig
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday