3/4 in. 400F 63 bar Steam Trap
TD42H 3/4 in. 400F 63 bar Steam Trap
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- TD42H
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Maximum Temperature:
- 400
- Pressure - Maximum:
- 63 bar
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in