1/2 in. 752F 63 bar Steam Trap

You last purchased this on
 
Spirax Sarco

TD42L 1/2 in. 752F 63 bar Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

TD42L 1/2 in. 752F 63 bar Steam Trap

  • Fast #
  • Part #S73647
  • Item #3275924
  • Manufacturer Part #73647
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Withstands superheat, waterhammer, freezing, corrosive condensate and vibration
  • Only one moving part - a stainless steel disc hardened for long life
  • Condensate is discharged close to steam temperature at all operating pressures
  • Single piece stainless steel body eliminates internal gaskets and leak paths
  • Audible "click" as the disc seats, so performance is easily checked
  • Blast discharge with clean, tight shutoff
  • Requires Certification

Specifications

ASTM:
ASTM A-743 Grade CA40F
Collection:
TD42L
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
3 in
Material:
Stainless Steel
Maximum Temperature:
752
Pressure - Maximum:
63 bar
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in
Width:
3-1/10 in