Spirax Sarco TD62LM 3/4 in. 977F 1500 psig Steam Trap

S0686662

Valve Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
TD62LM
Material
Alloy Steel
Maximum Pressure
1500 psig
Maximum Temperature
977
Valve Disc Material
Chromium Steel
Valve Seat Material
Chromium Steel
Valve Size
3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday