Spirax Sarco

TDC 1 in. 800F 600 psig Steam Trap

Part #SPI70010  |  Manufacturer Part #70010

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-743 Grade CA40

Collection: TDC

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Maximum Pressure: 600 psig

Maximum Temperature: 800

Valve Body Material: Stainless Steel

Valve Disc Material: Stainless Steel

Valve Size: 1 in