0 items

Spirax Sarco TD42L 752F 63 bar Steam Trap

S7364

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Audible "click" as the disc seats, so performance is easily checked
  • Blast discharge with clean, tight shutoff
  • Condensate is discharged close to steam temperature at all operating pressures
  • Only one moving part - a stainless steel disc hardened for long life
  • Single piece stainless steel body eliminates internal gaskets and leak paths
  • Withstands superheat, waterhammer, freezing, corrosive condensate and vibration

SPECIFICATIONS

ASTM Specifications
ASTM A-240
Collection
TD42L
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Maximum Pressure
63 bar
Maximum Temperature
752
Valve Body Material
Stainless Steel
Valve Disc Material
Stainless Steel
Valve Seat Material
Stainless Steel
Valve Size
1/2 in
Width
3-1/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday