0 items

Spirax Sarco Valve Exhaust Kit

S8008

  • SIZE
  • PRICE

DESCRIPTION

  • For use with models PPC or PPF

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
3/8 in
NSF Certified
No
Size
3/8 in
UL Listed
No
Valve Size
3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday