1 in. Air and Dirt Separator
1 in. Air and Dirt Separator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 10 gpm
- Height:
- 14 in
- Material:
- Brass
- Pressure - Maximum:
- 150 psi