1/2 in. Auto Air Vent
1/2 in. Auto Air Vent
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- GSA Approved:
- No
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psig
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Air Release Valve