2 x 2 in. Sweat Junior Spirovent

You last purchased this on
 
Spirotherm

Spirovent® Junior Microbubble™ 2 x 2 in. Sweat Junior Spirovent

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirotherm

Spirovent® Junior Microbubble™ 2 x 2 in. Sweat Junior Spirovent

  • Fast #
  • Part #SVJS200TM
  • Item #4414423
  • Manufacturer Part #VJS200TM
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Spirovent® Junior Microbubble™
Diameter:
4 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
40 gpm
Height:
10-4/5 in
Length:
6-9/10 in
Material:
Brass, Copper, Rubber
Valve Body Material:
Brass