1-1/4 in. Sweat Dirt Separator
Spirovent® 1-1/4 in. Sweat Dirt Separator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Spirovent®
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Brass