SPLENDA®

Splenda® 1 gm No Calorie Sweetener (Case of 2000)

Part #D58116682241300  |  Manufacturer Part #581166-82241300

Size:

1 gm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each packet of SPLENDA®No Calorie Sweetener provides the same sweetness as two teaspoons of sugar
  • Less than 1 gram of carbohydrate and less than 5 calories, which meets the FDA’s standards for no-calorie foods
  • Does not promote tooth decay
  • Satisfies customer expectations-SPLENDA®is the no-calorie sweetener they choose at home, more than Equal and Sweet’N Low sweeteners combined
  • Total Shelf Life: 1095 Days
  • Pack Weight: 1 gram
  • 2000 packets per case

Specifications

Collection: Splenda®

Flavor: Sweet

Material: Powder

Package Quantity: Case of 2000

Product Type: Packet Sweetener

Size: 1 gm

Type: D58116682241300