Split Medium Pipe Clamp

E450PL

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Hot and Cold Water Distribution
Color Finish
Black
Color Finish Category
Blacks
FM Approved
No
Fits Pipe Size
8 in
Length
13-7/8 in
MSS Specifications
MSS SP-58 Type 4, MSS SP-69 Type 4
Material
Carbon Steel
UL Listed
No
Width
1 in
Work Load Limit
1615

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday