Spotnails

1 x 1-1/2 in. Galvanized Staples (Case of 10000)

Part #AASC16S238G  |  Manufacturer Part #ASC 16S2-38G

Length:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1" x 1-1/2" Staple

Specifications

Length: 1 in

Package Quantity: Case of 10000

Width: 1-1/2 in