Spotnails

3/8 x 3/8 in. Galvanized Staple

Part #S6803PG50M  |  Manufacturer Part #6803-PG-50M

Width:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Gauge: 18

Length: 3/8 in

Material: Galvanized

Package Quantity: Box of 5000

Tool Type: Staple

UL Listed: No

Width: 3/8 in