18 AWG 3 Conductor Cord Set in Yellow for Sensor XP Vacuum Cleaner
18 AWG 3 Conductor Cord Set in Yellow for Sensor XP Vacuum Cleaner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with the Sensor S and XP
- Replacement cord
Specifications
- Brand Model Compatibility:
- Sensor XP Vacuum Cleaner
- ETL Listed:
- No
- Length:
- 40 ft
- Product Type:
- Cord Set
- UL Listed:
- No
- Wire Gauge (AWG):
- 18/3 ga