42 x 24 in. Tub and Shower

You last purchased this on
 
Spring House Specialty

42 x 24 in. Tub and Shower

This product requires certification to purchase.
You last purchased this on
 
Spring House Specialty

42 x 24 in. Tub and Shower

  • Fast #
  • Part #SR2200
  • Item #191333
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Length:
42 in
Material:
Aluminum, Brass
Width:
24 in