Spurlin Industries

59-1/2 x 42 in. Bathtub with Right-Hand Drain in White

Part #SNFTO6042DARWH  |  Manufacturer Part #NFTO 6042 DA R WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fiberglass simulated tile apron
  • Large oval bowl
  • Two-sided integral apron
  • Eliminates need for knee wall
  • Part of the TrueFit® system and Made in the USA

Documents

Specifications

ADA Compliant: No

Bathtub Shape: Oval in Rectangle

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Height: 25-3/4 in

Installation Type: Alcove

Length: 59-1/2 in

Material: Fiberglass

Width: 42 in