Spurlin Industries 60 x 30-1/2 in. Fiberglass Left Hand Tub and Shower

SF6031TSWH

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clear tile rod
  • Left or right drain
  • Two soap dishes

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
75-1/2 in
IAPMO Listed
No
Installation Type
Alcove
Length
60 in
Material
Fiberglass
UL Listed
No
Width
31 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday