Spurlin Industries

60 x 30-1/2 in. Tub and Shower with Right Hand Drain

Part #SFT6031TSRWH  |  Manufacturer Part #FT6031TS RH WHITE

Drain Location

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Right hand model
  • Simulated fiberglass tile walls

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Height: 75-1/2 in

Installation Type: Alcove

Length: 60 in

Material: Fiberglass

Width: 31 in