Spurlin Industries 60 x 35 in. Fiberglass Shower with Left Hand Seat

SNFT603WWH

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features 5" curb
  • Left hand 18" high seat
  • Multi-tier soap/toiletry shelves

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1, ANSI Z124.1
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
80 in
IAPMO Listed
No
Length
60 in
Material
Fiberglass
UL Listed
No
Width
35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday