Spurlin Industries

60 x 42 in. Bathtub with Left-Hand Drain in White

Part #SNFTO6042LWH  |  Manufacturer Part #NFTO6042 LH WHITE

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fiberglass simulated tile apron
  • Whirlpool option available

Documents

Specifications

ADA Compliant: No

Bathtub Shape: Oval in Rectangle

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

Height: 24 in

Installation Type: Alcove

Length: 60 in

Material: Fiberglass

Width: 42 in