1 in. 50A 2-Pole Circuit Breaker

Part #SQO250  |  Item #72080  |  Manufacturer Part #QO-250

$ 34.14 EACH

AMP

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AMP: 50

CSA Certified: Yes

Depth: 2-23/25 in

Height: 3-1/2 in

Type: SQO250

UL Listed: Yes

Volts: 120/240V

Width: 1-1/2 in