Square D Company
100A Circuit Breaker
Part #SQO2100 | Item #72076 | Manufacturer Part #QO-2100
$
91.67
EACH
AMP:
100Product Details
Specifications
AMP: 100
CSA Certified: Yes
Type: SQO2100
UL Listed: Yes
Volts: 120/240V
Width: 1 in