120/240V 100A 2-Pole Miniature Circuit Breaker

You last purchased this on
 
Square D Company

Homeline 120/240V 100A 2-Pole Miniature Circuit Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Square D Company

Homeline 120/240V 100A 2-Pole Miniature Circuit Breaker

  • Fast #
  • Part #SHOM2100
  • Item #2346830
  • Manufacturer Part #HOM2100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Environmental performance of the product
  • Requires Certification

Specifications

AMP:
100
Collection:
Homeline
Depth:
2-49/50 in
Height:
3-13/100 in
Product Type:
Circuit Breaker
UL Listed:
Yes
Volts:
120/240V
Width:
2 in