120/240V 60A 2-Pole Miniature Circuit Breaker
Homeline 120/240V 60A 2-Pole Miniature Circuit Breaker
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Product characteristics conformity is certified by the underwriters laboratories (UL)
- The current capacity that this circuit breaker is able to interrupt before breaking is 10kA
- Miniature circuit breaker rated at 60A
- Environmental performance of the product
Documents
Specifications
- AMP:
- 60
- Collection:
- Homeline
- Depth:
- 2-49/50 in
- Height:
- 3-13/100 in
- Product Type:
- Circuit Breaker
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 2 in