15 Amp Quick Opening Circuit Breaker

Part #SQO115  |  Item #72072  |  Manufacturer Part #QO-115

$ 12.80 EACH

AMP

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AMP: 15

CSA Certified: Yes

Type: SQO115

UL Listed: Yes

Volts: 120V

Width: 3/4 in