2 hp Pressure Switch

Part #S9013FSG2J24  |  Item #452434  |  Manufacturer Part #9013-FSG2-J24

$ 26.16 EACH

Horsepower:

2 hp
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Application: To control electrically driven water pumps

Specifications

Depth: 3-19/25 in

Height: 2-4/5 in

High Pressure: 60

Horsepower: 2 hp

NEMA Specifications: NEMA 1

NSF Certified: No

Phase: Single Phase

Temperature Range: -33 to 257 Deg F

UL Listed: UL 508

Volts: 230V

Watts: 1.5

Width: 2-39/50 in