20 Amp Circuit Breaker

Part #SQO220  |  Item #72077  |  Manufacturer Part #QO-220

$ 34.14 EACH

AMP

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AMP: 20

CSA Certified: Yes

Type: SQO220

UL Listed: Yes

Volts: 240V

Width: 1 in