20A 120/240V Circuit Breaker
QO Series 20A 120/240V Circuit Breaker
Frequently Purchased Together
Product Details
- These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication.
- They also have Visit rip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit.
- QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems.
- QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
- A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches.
- This 1 pole QO circuit breaker is rated at 20A at 120/240VAC. This unit provides 10kA breaking capacity and plug in mounting.
Specifications
- AMP:
- 20
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- QO Series
- Depth:
- 2-91/100 in
- Height:
- 3 in
- Phase:
- Single Phase
- Product Type:
- Circuit Breaker
- Temperature Range:
- Up to 104 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240V
- Weight:
- 0.25 lb
- Width:
- 3/4 in