Square D Company
20A 120/240V Pole Circuit Breaker
Part #SQOB220 | Item #72135 | Manufacturer Part #QOB220
$
42.68
EACH
AMP
Product Details
Specifications
AMP: 20
CSA Certified: Yes
Type: SQOB220
UL Listed: Yes
Volts: 120/240V
Width: 1-1/2 in