20A 2-Pole Mini Circuit Breaker

Part #SHOM220  |  Item #5074382  |  Manufacturer Part #HOM220

AMP

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 20

Brand Model Compatibility: Square D Company Homeline Load Centers and CSED Devices

CSA Certified: CSA W-C-375B/GEN

Depth: 2-49/50 in

Height: 3-13/100 in

Phase: Single Phase

Type: SHOM220

UL Listed: Yes

Volts: 120/240V

Width: 2 in