Square D Company
20A Plug-In Circuit Breaker with Built-In Shunt Trip
Part #SQO1201021 | Item #7347454 | Manufacturer Part #QO1201021
$
140.80
EACH
AMP:
20Product Details
Specifications
AMP: 20
CSA Certified: Yes
Depth: 2-91/100 in
Height: 3 in
UL Listed: Yes
Volts: 48/120/240V
Width: 1-1/2 in