20A Pole Circuit Breaker

Part #SQO120GFI  |  Item #72105  |  Manufacturer Part #QO-120GFI

$ 95.33 EACH

AMP:

20
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AMP: 20

CSA Certified: Yes

Type: SQO120GFI

UL Listed: Yes

Volts: 120V

Width: 3/4 in