240 V Quick Opening Circuit Breaker

Part #SQO2020  |  Item #72107  |  Manufacturer Part #QO2020

$ 79.20 EACH

Volts:

120/240V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Arc fault, 1 pole circuit breaker
  • For use in QO load center and NQOD panel board

Specifications

AMP: 20

CSA Certified: Yes

Type: SQO2020

UL Listed: Yes

Volts: 120/240V

Width: 3/4 in