Square D Company
30A 120/240V Pole Circuit Breaker
Part #SQOB230 | Item #72136 | Manufacturer Part #QOB230
$
42.68
EACH
AMP
Product Details
Specifications
AMP: 30
CSA Certified: Yes
Type: SQOB230
UL Listed: Yes
Volts: 120/240V
Width: 1 in