Square D Company
35A 2-Pole Mini Circuit Breaker
Part #SHOM235 | Item #2253981 | Manufacturer Part #HOM235
AMP
Product Details
Documents
Specifications
AMP: 35
Brand Model Compatibility: Square D Company Homeline Load Centers and CSED Devices
CSA Certified: CSA W-C-375B/GEN
Depth: 2-49/50 in
Height: 3-13/100 in
Phase: Single Phase
Type: SHOM235
UL Listed: Yes
Volts: 120/240V
Width: 2 in