40A 120/240V Pole Circuit Breaker

Part #SQO240  |  Item #72079  |  Manufacturer Part #QO-240

$ 34.14 EACH

AMP:

40
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AMP: 40

CSA Certified: Yes

Type: SQO240

UL Listed: Yes

Volts: 120/240V

Width: 1 in