45A 2-Pole Mini Circuit Breaker
45A 2-Pole Mini Circuit Breaker
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 45
- Brand Model Compatibility:
- Square D Company Homeline Load Centers and CSED Devices
- CSA Certified:
- CSA W-C-375B/GEN
- Depth:
- 2-49/50 in
- Height:
- 3-13/100 in
- Phase:
- Single Phase
- Type:
- SHOM245
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 2 in