Square D Company
48/120/240V 70A 2-Pole Miniature Circuit Breaker
Part #SQOB270 | Item #7231959 | Manufacturer Part #QOB270
$
42.68
EACH
AMP
Product Details
Specifications
AMP: 70
CSA Certified: Yes
Depth: 2-91/100 in
Height: 3-3/25 in
Type: SQOB270
UL Listed: Yes
Volts: 120/240V
Width: 2 in