50A 120/240V Pole Circuit Breaker
50A 120/240V Pole Circuit Breaker
Frequently Purchased Together
Product Details
- Environmental performance of the product
Specifications
- AMP:
- 50
- Depth:
- 2-91/100 in
- Product Type:
- Circuit Breaker
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 1-1/2 in