50A 120/240V Pole Circuit Breaker

Part #SQOB260  |  Item #72138  |  Manufacturer Part #QOB260

$ 42.68 EACH

AMP

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AMP: 60

CSA Certified: Yes

Type: SQOB260

UL Listed: Yes

Volts: 120/240V

Width: 1 in